missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Frontier™ 5000 Multi-Pro Series Bucket
Offering flexibility to maximize sample preparation.
4405.00 NOK - 4995.00 NOK
Specifications
For Use With (Equipment) | 83041011 |
---|---|
Capacity | 1 x 200 mL |
Type | Bucket |
Material | Aluminum |
Tube Size | 200 mL |
Product Code | Brand | Container Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Container Type | Price | Quantity & Availability | |||||
30130253
|
OHAUS™
83041013 |
With Cap |
4995.00 NOK
Pack of 2 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
30130248
|
OHAUS™
83041012 |
Without Cap |
4405.00 NOK
Pack of 2 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Frontier™ Multi-Pro Series centrifuge accessory.
- Bucket
- 200 mL
- 2 pack
Specifications
83041011 | |
Bucket | |
200 mL |
1 x 200 mL | |
Aluminum |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title