missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ N20 PE Closures

423.00 NOK

Specifications

Color Transparent
Material Butyl Rubber, Polyethylene, PTFE
Septum Butyl beige / PTFE gray unassembled
Height (Metric) 9.1 mm
Quantity 100 Pk.
View More Specs

Products 2
Product Code Brand Type Price Quantity & Availability  
Product Code Brand Type Price Quantity & Availability  
10331102
View Documents
Macherey-Nagel™
70242
Crimp Cap
423.00 NOK
Pack of 100
View alternative products
Save Up to 
»
Only null left
In Stock
Add to basket
 
10300941
View Documents
Macherey-Nagel™
70240
Closed Top Cap
423.00 NOK
Pack of 100
View alternative products
Save Up to 
»
Only null left
Estimated Shipment: 08-09-2025
Add to basket
 
Description

Description

Specifications

Specifications

Transparent
Butyl beige / PTFE gray unassembled
100 Pk.
Butyl Rubber, Polyethylene, PTFE
9.1 mm
1.3 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.