missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lonza™ BioWhittaker™ ProNSO™ CD Media
Chemically defined, protein-free medium designed to meet a growing demand for optimized NS0 formulations
Brand: Lonza™ 12-773Q
This item is not returnable.
View return policy
Description
These NS0 products provides maximum protein productivity. Two distinct proprietary media formulations are offered to cover a broad range of nutritional needs; try each to determine which one provides the best yield for your application.
- Further maximize protein production by titration with ProNS0 Lipid CD Supplement
- Formulations contain HEPES and Pluronic, without L-glutamine, phenol red, or cholesterol
- Product purification is simplified
- Lot-to-lot consistency ensures dependable performance
- Non-animal origin components reduce regulatory burdens

Specifications
2° to 8°C | |
Liquid | |
No Glutamine, No Phenol Red, No Cholesterol | |
ProNS0™ |
Protein-free | |
Chemically Defined Medium | |
Bottle | |
1000 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction